Lithium Battery, 135 Ah
- Mfr # LFP12V135A
- Zoro # G823946391
product price:Â
$
871.99
/ea
Free Shipping & Returns
Key Features
Capacity - Batteries
135 Ah
Terminal Type - Batteries
Dual Post
Battery Cross-Reference
LiFePO4
Application
Boat, Commercial Vehicle, Golf Cart, RV
Voltage - Batteries
12.8V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LFP12V135A
- Zoro #
- G823946391
- UPC #
- 840271008783
- Country of Origin
- China
- Item
- Lithium Battery
- Capacity - Batteries
- 135 Ah
- Terminal Type - Batteries
- Dual Post
- Battery Cross-Reference
- LiFePO4
- Application
- Boat, Commercial Vehicle, Golf Cart, RV
- Voltage - Batteries
- 12.8V DC
- Weight
- 32.5 lb
- Rechargeable Up To
- 4800+ Start Cycles
- Terminal Connection - Batteries
- 8mm
- Warnings and Restrictions
- Lithium cells and battery packs may get hot, explode or ignite and cause serious injury if exposed to extreme conditions
- Operating Temperature - Minimum
- -4 Degrees F
- Shelf Life
- 10 yr
- Battery Cycle Type
- Deep Cycle
- Standards
- UL1973 UL9540A: IEC62619 UN38.3 ROHS
- Color
- Black
- Battery Chemistry
- Lithium Iron Phosphate
- Housing Material
- ABS
- Product Type
- Lithium Battery
Dimensions
- Width
- 13 in
- Height
- 10.5 in
- Overall Height
- 10.5 in
- Battery Size
- 31
- Depth
- 6.5 in
Description
Lithium Battery, Voltage - Batteries 12.8V DC, Capacity - Batteries 135 Ah, Height 10.5 in, Width 13 in, Depth 6.5 in, Terminal Type - Batteries Dual Post, Battery Cycle Type Deep Cycle, Battery Chemistry Lithium Iron Phosphate, Application Boat, Commercial Vehicle, Golf Cart, RV, Battery Size 31, For Use With Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.