Lithium Battery, 104 Ah
- Mfr # LFP12V104A
- Zoro # G023945446
product price:Â
$
626.99
/ea
Free Shipping & Returns
Key Features
Product Type
Lithium Battery
Terminal Connection - Batteries
8mm
Rechargeable Up To
4800+ Start Cycles
Color
Black
Battery Cycle Type
Deep Cycle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LFP12V104A
- Zoro #
- G023945446
- UPC #
- 840271008202
- Country of Origin
- China
- Item
- Lithium Battery
- Product Type
- Lithium Battery
- Terminal Connection - Batteries
- 8mm
- Rechargeable Up To
- 4800+ Start Cycles
- Color
- Black
- Battery Cycle Type
- Deep Cycle
- Operating Temperature - Minimum
- -4 Degrees F
- Standards
- UL1973 UL9540A: IEC62619 UN38.3 ROHS
- Warnings and Restrictions
- Lithium cells and battery packs may get hot, explode or ignite and cause serious injury if exposed to extreme conditions
- Battery Cross-Reference
- LiFePO4
- Voltage - Batteries
- 12.8V DC
- Terminal Type - Batteries
- Dual Post
- Shelf Life
- 10 yr
- Battery Chemistry
- Lithium Iron Phosphate
- Housing Material
- ABS
- Capacity - Batteries
- 104 Ah
- Weight
- 25 lb
- Application
- Boat, Commercial Vehicles, Golf Cart, RV
Dimensions
- Width
- 12.75 in
- Overall Height
- 9 in
- Depth
- 6.75 in
- Battery Size
- 31
- Height
- 8.3 in
Description
Lithium Battery, Voltage - Batteries 12.8V DC, Capacity - Batteries 104 Ah, Height 8.3 in, Width 12.75 in, Depth 6.75 in, Terminal Type - Batteries Dual Post, Battery Cycle Type Deep Cycle, Battery Chemistry Lithium Iron Phosphate, Application Boat, Commercial Vehicles, Golf Cart, RV, Battery Size 31, For Use With Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.