Shop UPG
See all product information
Create Account
12V 18Ah F2, Battery
- Mfr # 40648
- Zoro # G823924474
product price:Â
$
71.79
/ea
Key Features
Width
3.06 in
Voltage - Batteries
12V DC
Length
7.13 in
Watts
216 W
Capacity
18 Ah
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40648
- Zoro #
- G823924474
- UPC #
- 806593406485
- Country of Origin
- Viet Nam
Dimensions
- Width
- 3.06 in
- Length
- 7.13 in
- Height
- 6.57 in
- Overall Height
- 6.6 in
- Depth
- 7.13 in
Description
Rechargeable Battery, Voltage - Batteries 12V DC, Capacity - Batteries 18 Ah, Height 6.57 in, Width 3.06 in, Depth 7.13 in, Terminal Type - Batteries Faston, Battery Chemistry Sealed Lead Acid, For Use With Emergency Lighting, Mobility Equipment, Security/Fire Systems, Solar Backup, UPS Backup
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.