TOY 6V 13Ah Neg-F1, Pos-F2 Sealed Lead Acid AGM Battery by UPG
- Mfr # UB6130
- Zoro # G108378350
Key Features
Specifications
Details
- MFR #
- UB6130
- Zoro #
- G108378350
- UPC #
- 806593405754
- Country of Origin
- China
- Capacity
- 13 Ah
- Voltage
- 6V
- Item
- Sealed Lead-Acid Battery
- Battery Type
- Sealed Lead Acid
- Color
- Black
- Voltage - Batteries
- 6V
- Standards
- UL
- Chemistry
- AGM
- Watts
- 78 W
- Terminal Type - Batteries
- F1-F2
- Polarity
- Left
- Rechargeable
- Yes
Dimensions
- Width
- 2.82 in
- Height
- 5.51 in
- Length
- 4.25 in
Description
The Universal Battery UB13-6 Toy is a reliable, maintenance-free sealed lead-acid (SLA) battery designed specifically for powering toys and recreational equipment. With a capacity of 13Ah and a 6-volt configuration, this battery delivers dependable energy in a compact size, making it ideal for a variety of applications. Built with safety and durability in mind, the UB13-6 Toy features a spill-proof design and robust construction, ensuring it can withstand the rigors of everyday use. This battery is perfect for powering ride-on toys, electric vehicles, and other battery-operated devices, providing consistent performance and extended playtime for children. Trust the Universal Battery UB13-6 Toy to keep the fun going while ensuring safety and reliability.
- Outstanding performance, withstanding high current output and deep cycling
- Constructed with Absorbent Glass Mat (AGM) technology
- Valve-regulated design provides excellent resistance to vibration, shock and heat
- Maintenance-free
- Engineered for float, cyclic and every day applications
- UL recognized
- Reliable power for critical applications
- Can be mounted in the upside down position
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.