12V 18Ah I1 Sealed Lead Acid AGM Battery by UPG
- Mfr # UB12180
- Zoro # G608378362
Key Features
Specifications
Details
- MFR #
- UB12180
- Zoro #
- G608378362
- UPC #
- 806593455704
- Country of Origin
- China
- Voltage
- 12V
- Capacity
- 18 Ah
- Item
- Sealed Lead-Acid Battery
- Standards
- UL
- Watts
- 216 W
- Polarity
- Right
- Voltage - Batteries
- 12V
- Battery Type
- Sealed Lead Acid
- Color
- Black
- Chemistry
- AGM
- Rechargeable
- Yes
- Terminal Type - Batteries
- I1
Dimensions
- Width
- 3.01 in
- Height
- 6.5 in
- Length
- 7.13 in
Description
The Universal Battery UB12180 is a robust 12V 18Ah sealed lead-acid AGM battery designed for reliable performance in various applications. Featuring an internal thread (I1) terminal design, this maintenance-free battery ensures secure connections and is ideal for situations where space is limited. With its deep-cycle capability and consistent power output, the UB12180 is perfect for use in uninterruptible power supplies (UPS), emergency lighting systems, medical devices, and backup power solutions. The AGM technology enhances safety and performance, providing excellent resistance to vibrations and extreme temperatures. Engineered for durability, the UB12180 guarantees dependable operation in demanding environments, ensuring your critical systems remain powered when you need them most. Trust the Universal Battery UB12180 for reliable energy storage and superior performance in any setting.
- Outstanding performance, withstanding high current output and deep cycling
- Constructed with Absorbent Glass Mat (AGM) technology
- Valve-regulated design provides excellent resistance to vibration, shock and heat
- Maintenance-free
- Engineered for float, cyclic and every day applications
- UL recognized
- Reliable power for critical applications
- Can be mounted in the upside down position
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.