Shop UPG
See all product information
Create Account
12V 55Ah (+ on left) Z1 Group 22NF, Batt
Mfr # 40740
Zoro # G623924094
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Capacity
55 Ah
Standards
UL
Watts
660 W
Chemistry
AGM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40740
- Zoro #
- G623924094
- UPC #
- 806593407406
- Country of Origin
- Viet Nam
- Item
- 12V 55Ah (+ on left) Z1 Group 22NF, Battery
- Color
- Black
- Capacity
- 55 Ah
- Standards
- UL
- Watts
- 660 W
- Chemistry
- AGM
- Voltage - Batteries
- 12V
- Battery Type
- Sealed Lead Acid
- Polarity
- Left
- Rechargeable
- Yes
- Terminal Type - Batteries
- Z1
Description
12V 55Ah (+ on left) Z1 Group 22NF, Battery