Shop UPG
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ultrapower Group 8D 1400 CCA 450 RC AP T
- Mfr # XH8D
- Zoro # G323941995
product price:Â
$
460.99
/ea
Key Features
Operating Temperature - Minimum
-4 Degrees F
For Use With
Agriculture Equipment, Bus/RV/Specialty Transport, Construction Equipment, Heavy Duty Trucks, Industrial Power
Shelf Life
1 yr
Terminal Connection - Batteries
ELPT
Width
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XH8D
- Zoro #
- G323941995
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Rechargeable Battery
- Operating Temperature - Minimum
- -4 Degrees F
- For Use With
- Agriculture Equipment, Bus/RV/Specialty Transport, Construction Equipment, Heavy Duty Trucks, Industrial Power
- Shelf Life
- 1 yr
- Terminal Connection - Batteries
- ELPT
- Terminal Type - Batteries
- Embedded Low Profile Terminal
- Product Type
- Battery
- Voltage - Batteries
- 12V DC
- Battery Chemistry
- Lead Acid
- Housing Material
- Plastic
- Battery Cycle Type
- Starting
- Standard Battery Series
- Ultrapower
- Battery Design
- Flooded Cell
- Compatible Product Type
- Agriculture Equipment, Bus/RV/Specialty Transport, Construction Equipment, Heavy Duty Trucks, Industrial Power
Dimensions
- Width
- 11 in
- Height
- 11 in
- Depth
- 20.75 in
Description
Rechargeable Battery, Voltage - Batteries 12V DC, Capacity - Batteries Not Applicable, Height 11 in, Width 11 in, Depth 20.75 in, Terminal Type - Batteries Embedded Low Profile Terminal, Battery Cycle Type Starting, Battery Chemistry Lead Acid, For Use With Agriculture Equipment, Bus/RV/Specialty Transport, Construction Equipment, Heavy Duty Trucks, Industrial Power
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.