6V 224Ah M8, Battery
- Mfr # 45974
- Zoro # G123941676
product price:Â
$
286.99
/ea
Free Shipping & Returns
Key Features
Height
9.88 in
Width
7.09 in
Terminal Connection - Batteries
M8
Voltage - Batteries
6V DC
Terminal Type - Batteries
Threaded Receptacle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45974
- Zoro #
- G123941676
- UPC #
- 806593459740
- Country of Origin
- Viet Nam
- Item
- Rechargeable Battery
- Terminal Connection - Batteries
- M8
- Voltage - Batteries
- 6V DC
- Terminal Type - Batteries
- Threaded Receptacle
- Capacity - Batteries
- 224 Ah
- Shelf Life
- 1 yr
- For Use With
- Scissor Lifts, Scrubber, Solar, Stackers, Telecom
- Battery Chemistry
- Sealed Lead Acid
- Battery Design
- AGM
- Housing Material
- ABS
- Product Type
- Battery
- Operating Temperature - Minimum
- 5 Degrees F
- Compatible Product Type
- Scissor Lifts, Scrubber, Solar, Stackers, Telecom
Dimensions
- Height
- 9.88 in
- Width
- 7.09 in
- Depth
- 10.2 in
Description
Rechargeable Battery, Voltage - Batteries 6V DC, Capacity - Batteries 224 Ah, Height 9.88 in, Width 7.09 in, Depth 10.2 in, Terminal Type - Batteries Threaded Receptacle, Battery Chemistry Sealed Lead Acid, For Use With Scissor Lifts, Scrubber, Solar, Stackers, Telecom
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.