Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual 2-Way Ball Valve

  • Mfr # LF4807575

  • Zoro # G912166037


product price: $29.49
/ea

Key Features

Ball Material
Chrome-Plated Brass
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF4807575
Zoro #
G912166037
UPC #
30673372244924
Country of Origin
Italy

Dimensions

Pipe Size
3/4 in
Overall Length
2.15 in
Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in
Handle Length
0.88 in
Handle Height
1 in
Ball Opening Size
0.39 in

Details

Ball Material
Chrome-Plated Brass
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Hot-Water
Connection Type
PEX x Sweat
Item
Manual Two-Way Ball Valve
Handle Type
Lever
Body Material
Brass
Seat Material
PTFE
Handle Material
Zinc-Plated Steel
Stem Material
Brass
Max. Pressure
200 PSI
Special Features
Short Handle
Seal Material
EPDM
Stem Type
Blowout Resistant
Standards
ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 359, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61
Coefficient of Volume (Cv)
6.6
NSF Certifications for Food and Drinking Water
NSF 61
Handle - Locking
Non-Locking
Maximum Pressure - Steam
Not Rated
Operating Temperature - Maximum
200 Degrees F
Connection Gender - Side 2
Female
Color - Valve Body
Brass
Vented Ball Valve
Non-Vented

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Hot-Water, Valve Construction One-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Standard Port, Handle - Locking Non-Locking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.