Zoro Homepage

Diaphragm transfer pump

  • Mfr # 23626

  • Zoro # G9706275


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Application
Industrial duty
Housing Material
Plastic
Pump Design
2 in 1
Length
15.35
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23626
Zoro #
G9706275
UPC #
660731697001
Country of Origin
India

Dimensions

Length
15.35
Width
15.35
Depth (In.)
5.91

Details

Application
Industrial duty
Housing Material
Plastic
Pump Design
2 in 1
Item
Pump
Color
Red
Includes
user manual
Flow Rate (GPM)
4.4 gal per minute

Description

2 in 1 pump. Fixed or portable: to transfer liquids from one tank to another. Drainage pump: to drain flooded areas. With option to be fixed on walls or columns. For water, sea water, diesel, biodiesel, kerosene, gasoline, mineral oil, or synthetic, antifreeze, emulsions or liquids with small particles suspended. Not recommended for ammonia or food fluids. Delivers: 4.4 gal per minute.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.