3-Phase Motor, 25 HP, 324T Frame, 230V AC, 460V AC Voltage, 1,185 Nameplate RPM

  • Mfr # D25V3B

  • Zoro # G0394640


product price:  $2,923.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
25
Nameplate RPM
1,185
Frame
324T
Voltage
230V AC, 460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D25V3B
Zoro #
G0394640
UPC #
786382018030
Country of Origin
Mexico

Dimensions

Overall Length
27 1/4 in
Length Less Shaft
22 in
Shaft Length
5 1/4 in
Shaft Dia.
2 1/8 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
25
Nameplate RPM
1,185
Frame
324T
Voltage
230V AC, 460V AC
Nominal Efficiency
93 %
Max. Ambient Temp.
104 Degrees F
Ins. Class
F
Phase
Three
Motor Service Factor
1.15
Hz
60 Hz
Full Load Amps
59.0/29.3 A
NEMA Design
B
No. of Speeds
1
Motor Application
Definite Purpose
Motor Sub Application
Blowers, Fans, Pumps
Motor Mounting Position
Horizontal
CC Number
CC030A
Inverter Rated
Yes
Motor Frame Material
Steel
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Horizontal Footed
Motor Shaft Design
Keyed
Standards
CSA Certified, ENERGY cURus
Weight
385 lb
Duty Cycle
Continuous
Bearing Protection
Double Shields
Removable Base
Regreasable Bearings

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 25 HP, Nameplate RPM 1,185, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 59.0/29.3 A, 324T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Mounting Type Horizontal Footed, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed, Removable Base Regreasable Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.