3-Phase Motor, 75 HP, 365T Frame, 230V AC, 460V AC Voltage, 1,785 Nameplate RPM

  • Mfr # HD75V2B

  • Zoro # G7724574


product price: $5,695.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
75
Nameplate RPM
1,785
Frame
365T
Voltage
230V AC, 460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HD75V2B
Zoro #
G7724574
UPC #
786382124854
Country of Origin
Mexico

Dimensions

Length Less Shaft
26 7/16 in
Shaft Length
5 7/8 in
Overall Length
32 1/4 in
Shaft Dia.
2 3/8 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
75
Nameplate RPM
1,785
Frame
365T
Voltage
230V AC, 460V AC
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Ins. Class
F
Max. Ambient Temp.
104 Degrees F
Phase
Three
Hz
60 Hz
No. of Speeds
1
Motor Sub Application
Blowers, Fans, Pumps
Motor Mounting Type
Horizontal Footed
Motor Shaft Rotation
CW/CCW
Nominal Efficiency
95.4 %
Motor Application
Definite Purpose
Motor Service Factor
1.15
Standards
CSA Certified, ENERGY cURus
Full Load Amps
170.0/85.0 A
Motor Mounting Position
Horizontal
Motor Bearings
Ball
Motor Shaft Design
Keyed
NEMA Design
B
Inverter Rated
Yes
CC Number
CC030A
Motor Frame Material
Cast Iron
Weight
763 lb
Removable Base
Regreasable Bearings
Bearing Protection
Double Shields
Duty Cycle
Continuous

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 75 HP, Nameplate RPM 1,785, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 170.0/85.0 A, 365T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Horizontal Footed, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.