3-Phase Motor, 75 HP, 405T Frame, 230V AC, 460V AC Voltage, 1,190 Nameplate RPM

  • Mfr # D75V3B

  • Zoro # G0407520


product price:  $8,514.99
/ea
Additional $350.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
3-Phase
HP
75
Nameplate RPM
1,190
Frame
405T
Voltage
230V AC, 460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D75V3B
Zoro #
G0407520
UPC #
786382021016
Country of Origin
Mexico

Dimensions

Shaft Dia.
2 7/8 in
Overall Length
34 in
Length Less Shaft
26 3/4 in
Shaft Length
7 1/4 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
75
Nameplate RPM
1,190
Frame
405T
Voltage
230V AC, 460V AC
Motor Application
Definite Purpose
No. of Speeds
1
NEMA Design
B
Motor Mounting Position
Horizontal
Motor Sub Application
Blowers, Fans, Pumps
Max. Ambient Temp.
104 Degrees F
Phase
Three
Nominal Efficiency
94.5 %
Inverter Rated
Yes
Motor Shaft Design
Keyed
Standards
CSA Certified, ENERGY cURus
Hz
60 Hz
Motor Enclosure Design
Open Dripproof
Full Load Amps
172.0/86.0 A
CC Number
CC030A
Ins. Class
F
Motor Mounting Type
Horizontal Footed
Motor Service Factor
1.15
Motor Frame Material
Steel
Duty Cycle
Continuous
Weight
800 lb
Bearing Protection
Double Shields
Removable Base
Regreasable Bearings

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 75 HP, Nameplate RPM 1,190, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 172.0/86.0 A, 405T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Mounting Type Horizontal Footed, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed, Removable Base Regreasable Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.