Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-Phase Vector Motor, 150 HP, 445 Frame, 460V AC Voltage, 1,785 Nameplate RPM

  • Mfr # B150T2C

  • Zoro # G7725852


product price: $17,688.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
150
Torque
338 ft-lb
Nameplate RPM
1,785
Speed Range
5,000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B150T2C
Zoro #
G7725852
UPC #
786382120313
Country of Origin
Mexico

Dimensions

Length Less Shaft
48 5/8 in
Manufacturers Warranty Length
3 yr
Shaft Length
8 1/2 in
Overall Length
57 1/8 in
Shaft Dia.
3 3/8 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
150
Torque
338 ft-lb
Nameplate RPM
1,785
Speed Range
5,000:1
Max. Speed
1,785 RPM
Frame
445
Voltage
460V AC
Motor Thermal Protection
T-Stat
Motor Application
Cranes and Hoists, Extruders, Machinery, Process Lines, Slitters or Other Inverter Powered, Winders
Nominal Efficiency
95.8 %
Standards
CE, cURus, NEMA
No. of Speeds
1
Voltage Compatibility
460V AC
Phase
Three
RPM Range
1,701-1,800
Motor Service Factor
1
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Max. Ambient Temp.
104 Degrees F
CC Number
CC030A
Inverter Rated
Yes
Full Load Amps
180.0 A
Ins. Class
H
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Frame Material
Cast Iron
Motor Mounting Type
Rigid Base
Hz
60 Hz
Conduit Box Position
F1
Encoder Acceptable
Yes
Max. Operating Frequency
60 Hz
Duty Cycle
Continuous

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 150 HP, Nameplate RPM 1,785, No. of Speeds 1, Voltage 460V AC, Full Load Amps 180.0 A, 445 Frame, Torque 338 ft-lb, Max. Speed 1,785 RPM, Speed Range 5,000:1, 60 Hz Hz, Max. Operating Frequency 60 Hz, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class H, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.