3-Phase Vector Motor, 7 1/2 HP, 213 Frame, 230/460V AC Voltage, 1,775 Nameplate RPM

  • Mfr # UN7T2BC

  • Zoro # G0407143


product price: $1,078.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
3-Phase
HP
7 1/2
Torque
445 ft-lb
Nameplate RPM
1,775
Speed Range
5,000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN7T2BC
Zoro #
G0407143
UPC #
786382087180
Country of Origin
Mexico

Dimensions

Overall Length
20 in
Shaft Dia.
1 3/8 in
Manufacturers Warranty Length
3 yr
Shaft Length
3 1/8 in
Length Less Shaft
16 7/8 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
7 1/2
Torque
445 ft-lb
Nameplate RPM
1,775
Speed Range
5,000:1
Max. Speed
1,775 RPM
Frame
213
Voltage
230/460V AC
Motor Thermal Protection
T-Stat
Hz
60 Hz
Motor Mounting Type
Rigid Base
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Max. Ambient Temp.
104 Degrees F
Full Load Amps
18.8/9.4 A
Ins. Class
F
No. of Speeds
1
Voltage Compatibility
230/460V AC
NEMA Design
A
Motor Service Factor
1
Standards
CSA Certified, NEMA, UR
Motor Application
Cranes and Hoists, Industrial Machinery, Machine Tools, Material Handling, Packaging Machines, Test Equipment
Phase
Three
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
RPM Range
1,701-1,800
Motor Shaft Design
Keyed
CC Number
CC030A
Motor Frame Material
Aluminum
Nominal Efficiency
92.4 %
Encoder Acceptable
Yes
Max. Operating Frequency
60 Hz
Duty Cycle
Continuous
Base Type
Removable
kW
5.595 kW
Motor Bearings
6206-2Z-J/C3,6208-2Z-J/C3
Duty
CONT

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 1,775, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 18.8/9.4 A, 213 Frame, Torque 445 ft-lb, Max. Speed 1,775 RPM, Speed Range 5,000:1, 60 Hz Hz, Max. Operating Frequency 60 Hz, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.