40 hp HP, 364T Frame, 230V, 460V Voltage, 1190 RPM Nameplate RPM
Mfr # HVW40V3E6
Zoro # G0397063
product price:Â $6,594.99
/eaKey Features
HP
40 hp
Nameplate RPM
1190 RPM
Voltage
230V, 460V
Motor Mounting Type
Foot Mount
Full Load Amps
93/46 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HVW40V3E6
Zoro #
G0397063
UPC #
786382110345
Country of Origin
Mexico
Details
Item
Motor,3PH,40HP,1200,230/460V,TEAO
HP
40 hp
Nameplate RPM
1190 RPM
Voltage
230V, 460V
Motor Mounting Type
Foot Mount
Full Load Amps
93/46 A
Frame
364T
Motor Enclosure Design
TEAO
Phase
3
No. of Speeds
1
Hz
60 Hz
Motor Frame Material
Cast Iron
Nominal Efficiency
0.941
Description
Motor,3PH,40HP,1200,230/460V,TEAO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.