Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Drive Motor, 48, 3/4 hp

  • Mfr # 430

  • Zoro # G1933210


product price: $299.99
/ea
Free Shipping & Returns

Key Features

HP
3/4
Nameplate RPM
3,450
Voltage
115/208-230V AC
Frame
48
Shaft Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
430
Zoro #
G1933210
UPC #
786382004859
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
1 1/2 in
Length Less Shaft
8 15/16 in
Overall Length
10 3/8 in
Body Dia.
5 9/16 in
Manufacturers Warranty Length
1 yr
Resilient Ring Dia.
2 1/2 in

Details

HP
3/4
Nameplate RPM
3,450
Voltage
115/208-230V AC
Frame
48
Motor Shaft Rotation
CW/CCW
RPM Range
3,001-3,600
Motor Thermal Protection
Auto
Phase
Single
Hz
60 Hz
Ins. Class
B
Motor Bearings
Ball
Motor Mounting Type
Cradle Base
Motor Application
HVAC/R
Full Load Amps
9.2/4.6 A
Motor Service Factor
1.25
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
No. of Speeds
1
Motor Enclosure Design
Open Dripproof
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Max. Ambient Temp.
104 Degrees F
Motor Design
Capacitor-Start
Item
Belt Drive Motor
Motor Sub Application
Belt Drive Fan/Blower
Usable @ 208V
Yes
Extended Thru-Bolts
Yes
Standards
CSA
Usable @ 200V
No
Nominal Efficiency
74.9 %
Weight
19 lb
Motor Frame Material
Steel
Mounting Stud Pattern
No
Duty Cycle
Continuous
Ring to Ring Center
4 in
Includes Shaft Bushing
No
Includes
Shaft Key

Description

Fan and Blower Motor, Single Phase, Motor Design Capacitor-Start, 3/4 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 115/208-230V AC, 9.2/4.6 A Full Load Amps, 48 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.25, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base, Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.