Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Drive Motor, 48Y, 1/6 hp; 1/3 hp

  • Mfr # 1789

  • Zoro # G1932136


product price: $176.99
/ea
Free Shipping & Returns

Key Features

HP
1/3
Nameplate RPM
1,725/1,425
Voltage
230V AC
Frame
48
Shaft Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1789
Zoro #
G1932136
UPC #
786382001247
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
1 1/2 in
Overall Length
10 3/8 in
Length Less Shaft
8 7/8 in
Body Dia.
5 9/16 in
Manufacturers Warranty Length
1 yr
Resilient Ring Dia.
2 1/2 in

Details

HP
1/3
Nameplate RPM
1,725/1,425
Voltage
230V AC
Frame
48
Motor Shaft Rotation
CCWLE
RPM Range
1,701-1,800
Motor Mounting Position
Horizontal
Max. Ambient Temp.
104 Degrees F
Full Load Amps
2.9 A
Motor Service Factor
1.35
Motor Design
Split-Phase
Hz
60 Hz
Item
Belt Drive Motor
Motor Enclosure Design
Open Dripproof
Motor Application
HVAC/R
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Motor Thermal Protection
Auto
Motor Mounting Type
Cradle Base
Motor Bearings
Ball
No. of Speeds
2
Motor Sub Application
Belt Drive Fan/Blower
Motor Shaft Design
Flat
Ins. Class
A
Phase
Single
Usable @ 208V
No
Standards
CSA
Usable @ 200V
No
Motor Frame Material
Steel
Weight
22 lb
Nominal Efficiency
64.6 %
Extended Thru-Bolts
Yes
Includes Shaft Bushing
No
Duty Cycle
Continuous
Ring to Ring Center
4 3/16 in
Mounting Stud Pattern
No

Description

Fan and Blower Motor, Single Phase, Motor Design Split-Phase, 1/3 hp, 1/6 hp HP, Nameplate RPM 1,725/1,425 RPM, No. of Speeds 2, Voltage 230V AC, 2.9 A Full Load Amps, 48Y Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.35, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base, Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.