Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Drive Motor, 56H, 3/4 hp

  • Mfr # D34CPA1PH9

  • Zoro # G1933317


product price: $193.99
/ea
Free Shipping & Returns

Key Features

HP
3/4
Nameplate RPM
3,450
Voltage
115/230V AC
Frame
56H
Shaft Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D34CPA1PH9
Zoro #
G1933317
UPC #
786382110284
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 15/16 in
Manufacturers Warranty Length
1 yr
Length Less Shaft
9 7/8 in
Overall Length
11 13/16 in
Body Dia.
6 1/4 in
Resilient Ring Dia.
2 1/2 in

Details

HP
3/4
Nameplate RPM
3,450
Voltage
115/230V AC
Frame
56H
Motor Shaft Rotation
CCWLE
RPM Range
3,001-3,600
Motor Sub Application
Air Compressors; Pumps; Conveyors
Max. Ambient Temp.
104 Degrees F
Full Load Amps
7.0/3.6 A
Motor Service Factor
1.25
Motor Thermal Protection
Auto
Motor Mounting Type
Cradle Base
Motor Shaft Design
Keyed
Motor Design
Capacitor-Start/Run
Motor Mounting Position
Horizontal
Phase
Single
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Ins. Class
B
Motor Application
General Application
Hz
60 Hz
Item
Belt Drive Motor
Motor Enclosure Design
Open Dripproof
Motor Bearings
Ball
Weight
24 lb
Usable @ 208V
No
Nominal Efficiency
82.42 %
Extended Thru-Bolts
Yes
Duty Cycle
Continuous
Standards
CSA, UL
Usable @ 200V
No
Motor Frame Material
Steel
Includes Shaft Bushing
No
Includes
Shaft Key
Ring to Ring Center
4 11/16 in
Mounting Stud Pattern
No

Description

Fan and Blower Motor, Single Phase, Motor Design Capacitor-Start/Run, 3/4 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 115/230V AC, 7.0/3.6 A Full Load Amps, 56H Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.25, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base, Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.