Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Drive Motor, 56Y, 1 hp

  • Mfr # 6317

  • Zoro # G1931530


product price: $348.99
/ea
Free Shipping & Returns

Key Features

HP
1
Nameplate RPM
1,725/1,425
Voltage
115/200-230V AC
Frame
56
Shaft Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6317
Zoro #
G1931530
UPC #
786382060275
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 15/16 in
Overall Length
12 1/4 in
Manufacturers Warranty Length
1 yr
Body Dia.
6 1/4 in
Length Less Shaft
10 5/16 in
Resilient Ring Dia.
2 1/2 in

Details

HP
1
Nameplate RPM
1,725/1,425
Voltage
115/200-230V AC
Frame
56
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
Motor Design
Capacitor-Start
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Mounting Type
Cradle Base
Motor Thermal Protection
Auto
Max. Ambient Temp.
104 Degrees F
Hz
60/50 Hz
Motor Service Factor
1.15
Motor Application
HVAC/R
Full Load Amps
12.3-10.8/6.2-5.4 A
Item
Belt Drive Motor
Motor Mounting Position
Horizontal
No. of Speeds
1
Phase
Single
Motor Sub Application
Belt Drive Fan/Blower
Ins. Class
B
Motor Enclosure Design
Open Dripproof
Motor Bearings
Ball
Motor Shaft Design
Keyed
Nominal Efficiency
77.4 %
Weight
38 lb
RPM @ 50Hz
1,425
Voltage @ 50Hz
100-120V AC
Full Load Amps @ 50Hz
6.2-5.4 A
Motor Frame Material
Steel
Usable @ 208V
No
Extended Thru-Bolts
Yes
Standards
CE Certification, CSA, UL
Usable @ 200V
Yes
Includes
Shaft Key
Mounting Stud Pattern
No
Duty Cycle
Continuous
Includes Shaft Bushing
No
Ring to Ring Center
4 7/8 in

Description

Fan and Blower Motor, Single Phase, Motor Design Capacitor-Start, 1 hp HP, Nameplate RPM 1,725/1,425 RPM, No. of Speeds 1, Voltage 115/200-230V AC, 12.3-10.8/6.2-5.4 A Full Load Amps, 56Y Frame, Usable @ 208V Usable at 208V, Usable @ 200V Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.