Zoro Homepage

Capacitor-Start/Run General Purpose Motor, 1 hp HP, 56H Frame, 115/230V AC Voltage

  • Mfr # D1CP1PH

  • Zoro # G100980537


product price: $487.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
HP
1 hp
RPM Range
3,001-3,600
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1CP1PH
Zoro #
G100980537
UPC #
786382109240
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Overall Length
12 7/8 in
Manufacturers Warranty Length
2 yr
Length Less Shaft
11 in

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 9.3/4.3 A, 56H Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.