Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan, 1 hp

  • Mfr # 2686

  • Zoro # G1941671


product price: $292.99
/ea
Free Shipping & Returns

Key Features

HP
1
Nameplate RPM
1,075
Voltage
208-230/460V AC
Frame
56
Shaft Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2686
Zoro #
G1941671
UPC #
786382002466
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
5 in
Length Less Shaft
10 13/16 in
Body Dia.
6 5/16 in
Overall Length
15 13/16 in
Mounting Stud Length
1 1/2 in

Details

HP
1
Nameplate RPM
1,075
Voltage
208-230/460V AC
Frame
56
Motor Shaft Rotation
CW/CCW
RPM Range
1,001-1,100
Hz
60 Hz Hz
Motor Sub Application
Condenser Fan
Duty
Continuous
Motor Shaft Design
Flat
No. of Speeds
1
Motor Thermal Protection
Auto
Motor Service Factor
1
Max. Ambient Temp.
60 Degrees C
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Application
HVAC/R
Motor Bearings
Ball
Full Load Amps
5.1/2.6 A A
Motor Design
Capacitor-Start
Motor Mounting Type
Cradle Base
Phase
Single
Ins. Class
B
Item
HVAC Motor
Capacitor Required
Yes
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Motor Mounting Position
Horizontal or Vertical Shaft Up
Usable @ 208V
Yes
Includes
Capacitor
Motor Frame Material
Aluminum
Usable @ 200V
No
Duty Cycle
Continuous
Nominal Efficiency
80.1 %
Features
Double-Sealed Ball Bearings, Quick Change Voltage Receptacle
Weight
41.6 lb

Description

HVAC Motor, Single Phase, Motor Design Permanent Split Capacitor, 1 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 208-230/460V AC, 5.1/2.6 A A Full Load Amps, 56Z Frame, 60 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.