Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1 1/2 hp

  • Mfr # 1832VG

  • Zoro # G0918581


product price: $624.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Phase
Three
HP
1 1/2
RPM Range
0-1,000
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1832VG
Zoro #
G0918581
UPC #
786382104139
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
60 in
Length Less Shaft
12 1/4 in
Overall Length
18 1/4 in
Body Dia.
6 5/16 in

Details

Item
Motor,1-1/2HP,850RPM,208-230/460V
Motor Design
3-Phase
Phase
Three
HP
1 1/2
RPM Range
0-1,000
No. of Speeds
1
Voltage
208-230/460V AC
Motor Shaft Rotation
CCW
Frame
56
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Band
Motor Thermal Protection
None
Max. Ambient Temp.
70 Degrees C
Nameplate RPM
835
Motor Application
HVAC/R
Motor Sub Application
Condenser Cooling Fans in Commercial Air Conditioning
Voltage Compatibility
208V AC, 230V AC, 460V AC
Features
Lock Bearing System OSE, Patented Voltage Change Device, Thermostat Temperature Protection
Includes
Shaft Ground Ring
Standards
CSA Certified, UL Listed
Motor Service Factor
1.15
Ins. Class
F
Nominal Efficiency
74 %
Duty
Continuous Air Over
Application
Commercial Condenser Fans
Hz
60 Hz
Full Load Amps
6.6-6.2/3.1 A

Description

Motor,1-1/2HP,850RPM,208-230/460V, Motor Design 3-Phase, Phase Three, 1 1/2 HP, No. of Speeds 1, Voltage 208-230/460V AC, Motor Shaft Rotation CCW, 56 Frame, Motor Enclosure Design Open Dripproof, Band Motor Mounting Type, Shaft Dia. 5/8 in, Shaft Length 60 in, Motor Thermal Protection None, Max. Ambient Temp. 70 Degrees C, Nameplate RPM 835, HVAC/R, Condenser Cooling Fans in Commercial Air Conditioning, 60 Hz, Full Load Amps 6.6-6.2/3.1 A, Ins. Class F, Motor Service Factor 1.15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.