Zoro Homepage

Condenser Fan Motor, 1 hp

  • Mfr # 8055

  • Zoro # G0918730


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1
RPM Range
1,001-1,100
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8055
Zoro #
G0918730
UPC #
786382006877
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
5 in
Body Dia.
5 5/8 in
Length Less Shaft
6 5/8 in
Overall Length
11 5/8 in

Details

Item
Motor,1HP,1080RPM,460V,60HZ,48Y
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
460V AC
Motor Shaft Rotation
CCW
Frame
48
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Position
Vertical Shaft Up
Motor Thermal Protection
Auto
Max. Ambient Temp.
60 Degrees C
Nameplate RPM
1,080
Motor Application
HVAC/R
Voltage Compatibility
460V AC
Motor Service Factor
1
Hz
60 Hz
Standards
CSA Certified, UL Listed
Motor Bearings
Ball
Application
Permanent Split Capacitor Condenser Fans
Full Load Amps
2.5 A
Ins. Class
B
Duty
Open Dripproof Air Over

Description

Motor,1HP,1080RPM,460V,60HZ,48Y, Motor Design Permanent Split Capacitor, Phase Single, 1 HP, No. of Speeds 1, Voltage 460V AC, Motor Shaft Rotation CCW, 48 Frame, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Position Vertical Shaft Up, Shaft Dia. 1/2 in, Shaft Length 5 in, Motor Thermal Protection Auto, Max. Ambient Temp. 60 Degrees C, Nameplate RPM 1,080, HVAC/R, 60 Hz, Full Load Amps 2.5 A, Ins. Class B, Motor Service Factor 1, Motor Bearings Ball, Overall Length 11 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.