Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/2 hp

  • Mfr # 3568

  • Zoro # G0215287


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2
RPM Range
0-1,000
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3568
Zoro #
G0215287
UPC #
786382003425
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Resilient Ring Dia.
2 1/2 in
Body Dia.
6 5/16 in
Stud Size
#10-32
Length Less Shaft
7 3/8 in
Lead Length
50 in
Overall Length
13 3/8 in
Shaft Length
6 in
Bolt Circle Dia.
5 7/8 in
Mounting Stud Length
1 1/2 in

Details

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2
RPM Range
0-1,000
No. of Speeds
1
Voltage
208-230V AC
Motor Shaft Rotation
CW/CCW
Frame
56Z
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Band
Nameplate RPM
825
Ins. Class
B
Capacitor Required
Yes
Hz
60 Hz
Max. Ambient Temp.
60 Degrees C
Motor Sub Application
Condenser Fan
Nominal Efficiency
68.9 %
Standards
CSA (156060), UL (E22922)
Duty
Continuous
Motor Bearings
Ball
Motor Shaft Design
Keyed with Single Flat
Item
Condenser Fan Motor
Motor Service Factor
1
Stud Quantity
4
Mounting Stud Pattern
4 1/8 in x 4 1/8 in
Motor Mounting Position
All Angle
Full Load Amps
3.6 A
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Ring to Ring Center
7 in
Motor Thermal Protection
Auto
Motor Application
HVAC/R
Usable @ 208V
Yes
Duty Cycle
Continuous
Usable @ 200V
No

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 825 RPM, No. of Speeds 1, Voltage 208-230V AC, 3.6 A Full Load Amps, 56Z Frame, 60 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Belly Band

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.