Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/2 hp

  • Mfr # SV12SA3DR

  • Zoro # G0914485


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Phase
Three
HP
1/2
RPM Range
1,101-1,200
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV12SA3DR
Zoro #
G0914485
UPC #
786382075453
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Overall Length
10 3/8 in
Length Less Shaft
8 1/2 in
Body Dia.
6 5/16 in

Details

Item
Motor,1/2HP,1140,950RPM,60,50HZ
Motor Design
3-Phase
Phase
Three
HP
1/2
RPM Range
1,101-1,200
No. of Speeds
1
Voltage
208-230/460V AC
Motor Shaft Rotation
CCW
Frame
56
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Thermal Protection
Auto
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1,140
Motor Application
HVAC/R
Voltage Compatibility
208V AC, 230V AC, 460V AC
Motor Service Factor
1.15
Nominal Efficiency
75 %
Full Load Amps
2.4/1.2 A
Hz
60/50 Hz
Duty
Totally Enclosed Air Over
Ins. Class
F

Description

Motor,1/2HP,1140,950RPM,60,50HZ, Motor Design 3-Phase, Phase Three, 1/2 HP, No. of Speeds 1, Voltage 208-230/460V AC, Motor Shaft Rotation CCW, 56 Frame, Motor Enclosure Design Totally Enclosed Air-Over, Shaft Dia. 5/8 in, Shaft Length 1 7/8 in, Motor Thermal Protection Auto, Max. Ambient Temp. 40 Degrees C, Nameplate RPM 1,140, HVAC/R, 60/50 Hz, Full Load Amps 2.4/1.2 A, Ins. Class F, Motor Service Factor 1.15, Overall Length 10 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.