Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/3 hp

  • Mfr # 1861PEP

  • Zoro # G0915815


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/3
RPM Range
1,101-1,200
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1861PEP
Zoro #
G0915815
UPC #
786382094928
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
3 13/16 in
Body Dia.
5 5/8 in
Overall Length
10 1/16 in
Length Less Shaft
6 1/4 in

Details

Item
Motor,1/3HP,1130RPM,208-230V
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/3
RPM Range
1,101-1,200
No. of Speeds
1
Voltage
208-230V AC
Motor Shaft Rotation
CCW
Frame
48
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Band/Stud
Motor Thermal Protection
Auto
Max. Ambient Temp.
70 Degrees C
Nameplate RPM
1,130
Motor Application
HVAC/R
Voltage Compatibility
208V AC, 230V AC
Motor Service Factor
1
Application
High Ambient Condenser Fans
Full Load Amps
1.7 A
Ins. Class
F
Hz
60/50 Hz
Duty
Totally Enclosed Air Over

Description

Motor,1/3HP,1130RPM,208-230V, Motor Design Permanent Split Capacitor, Phase Single, 1/3 HP, No. of Speeds 1, Voltage 208-230V AC, Motor Shaft Rotation CCW, 48 Frame, Motor Enclosure Design Totally Enclosed Air-Over, Band/Stud Motor Mounting Type, Shaft Dia. 1/2 in, Shaft Length 3 13/16 in, Motor Thermal Protection Auto, Max. Ambient Temp. 70 Degrees C, Nameplate RPM 1,130, HVAC/R, 60/50 Hz, Full Load Amps 1.7 A, Ins. Class F, Motor Service Factor 1, Overall Length 10 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.