Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 1/3 hp

  • Mfr # 8670

  • Zoro # G0214998


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/3
RPM Range
1,001-1,100
No. of Speeds
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8670
Zoro #
G0214998
UPC #
786382007331
Country of Origin
Mexico

Dimensions

Body Dia.
5 5/8 in
Length Less Shaft
5 3/8 in
Bolt Circle Dia.
5 1/8 in
Shaft Length
6 in
Lead Length
30 in
Stud Size
1 1/2 in
Overall Length
11 3/8 in
Shaft Dia.
1/2 in

Details

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/3
RPM Range
1,001-1,100
No. of Speeds
2
Voltage
208-230V AC
Motor Shaft Rotation
CW/CCW
Frame
48Y
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Motor Service Factor
1
Duty
Continuous
Nominal Efficiency
69.2 %
Motor Sub Application
Condenser Fan
Ins. Class
B
Motor Shaft Design
Double-Flat
Capacitor Required
Yes
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Motor Thermal Protection
Auto
Motor Application
HVAC/R
Item
Condenser Fan Motor
Mounting Stud Pattern
3-5/8 in x 3-5/8 in
Stud Quantity
4
Standards
CSA (156060), UL (E22922)
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Hz
60 Hz
Motor Mounting Position
All Angle
Full Load Amps
2.2 A
Nameplate RPM
1,075
Motor Flange Type
Non-Ventilated
Usable @ 208V
Yes
Usable @ 200V
No
Duty Cycle
Continuous

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 2, Voltage 208-230V AC, 2.2 A Full Load Amps, 48Y Frame, 60 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.