Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser Fan Motor, 3/4 hp

  • Mfr # 3097

  • Zoro # G0214970


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3097
Zoro #
G0214970
UPC #
786382002794
Country of Origin
Mexico

Dimensions

Lead Length
30 in
Stud Size
#8-32
Bolt Circle Dia.
5 1/8 in
Overall Length
12 1/8 in
Shaft Length
5 in
Shaft Dia.
1/2 in
Length Less Shaft
7 1/8 in
Body Dia.
5 5/8 in
Mounting Stud Length
1 in

Details

Motor Design
Permanent Split Capacitor
Phase
Single
HP
3/4
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
208-230V AC
Motor Shaft Rotation
CW/CCW
Frame
48Y
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Stud
Motor Thermal Protection
Auto
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
74.3 %
Motor Mounting Position
Horizontal or Vertical Shaft Up
Item
Condenser Fan Motor
Full Load Amps
4.8 A
Duty
Continuous
Motor Sub Application
Condenser Fan
Motor Shaft Design
Double-Flat
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Stud Quantity
4
Motor Bearings
Ball
Standards
CSA (156060), UL (E22922)
Ring to Ring Center
6 5/8 in
Capacitor Required
Yes
Motor Application
HVAC/R
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Ins. Class
B
Motor Service Factor
1
Hz
60 Hz
Nameplate RPM
1,075
Usable @ 208V
Yes
Usable @ 200V
No
Duty Cycle
Continuous

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 208-230V AC, 4.8 A Full Load Amps, 48Y Frame, 60 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.