Definite-Purpose Direct Drive HVAC Motor
Mfr # 481477
Zoro # G0917005
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Frame
48
HP
1/4
Motor Application
HVAC/R
Motor Design
Capacitor-Start
Motor Enclosure Design
Open Dripproof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
481477
Zoro #
G0917005
UPC #
786382102357
Country of Origin
Mexico
Dimensions
Shaft Dia.
1/2 in
Details
Frame
48
HP
1/4
Item
Definite-Purpose Direct Drive HVAC Motor
Motor Application
HVAC/R
Motor Design
Capacitor-Start
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Resilient Base
Motor Thermal Protection
None
Nameplate RPM
1,725
RPM Range
1,501-1,600
Voltage
115/230V AC
Hz
60 Hz
Description
Definite-Purpose Direct Drive HVAC Motor, Motor Design Capacitor-Start, 1/4 HP, Nameplate RPM 1,725, Voltage 115/230V AC, 48 Frame, 60 Hz Hz, Motor Thermal Protection None, Motor Enclosure Design Open Dripproof, Shaft Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.