Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Blower Motor, 1 hp

  • Mfr # 5860

  • Zoro # G3160449


product price: $445.99
/ea
Free Shipping & Returns

Key Features

HP
1
Nameplate RPM
1,075
Voltage
115/208-230V AC
Frame
48Y
Shaft Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5860
Zoro #
G3160449
UPC #
786382132545
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
5 in
Length Less Shaft
7 in
Overall Length
12 in
Body Dia.
5 5/8 in

Details

HP
1
Nameplate RPM
1,075
Voltage
115/208-230V AC
Frame
48Y
Motor Shaft Rotation
CW/CCW
RPM Range
1,001-1,100
Motor Bearings
Ball
Number of Shafts
1
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Ins. Class
B
Motor Service Factor
1
No. of Speeds
1
Standards
CSA Certified, UL Recognized
Phase
Single
Motor Design
ECM
Application
Fans and Blowers
Motor Shaft Design
Flat
Item
Direct Drive Blower Motor
OEM Replacement Brand
Amana
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC, 208-230V AC, 208-240V AC, 208V AC, 230V AC, 240V AC
Motor Enclosure Design
Open Air-Over
Hz
60/50
Motor Thermal Protection
Auto
Full Load Amps
12.1/7.6-7.1 A
Motor Application
Blower; Fan
Capacitor Required
No
Motor Sub Application
Direct Drive Fan/Blower
Motor Mounting Type
Band
Duty Cycle
Continuous
Full Load Amps @ 50Hz
12.1/7.6-7.1 A
Usable @ 208V
Yes
Usable @ 200V
No
Voltage @ 50Hz
115/208-230
HP @ 50Hz
1, 1/3
Service Factor @ 50Hz
1

Description

Fan and Blower Motor, Single Phase, Motor Design ECM, 1 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 115/208-230V AC, 12.1/7.6-7.1 A Full Load Amps, 48Y Frame, 60/50 Hz, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Belly Band, Motor Frame Material Steel, Shaft Length 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.