Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Blower Motor, 3/4 hp

  • Mfr # 3076

  • Zoro # G0920523


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Phase
Three
HP
3/4
RPM Range
1,101-1,200
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3076
Zoro #
G0920523
UPC #
786382117030
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
3 in
Body Dia.
5 1/2 in
Overall Length
11 13/16 in
Length Less Shaft
8 13/16 in

Details

Item
Motor,3/4HP,1140RPM,208-230V,60HZ,48Y
Motor Design
3-Phase
Phase
Three
HP
3/4
RPM Range
1,101-1,200
No. of Speeds
1
Voltage
208-230V AC
Motor Shaft Rotation
CCW
Frame
48
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Band
Motor Thermal Protection
Auto
Max. Ambient Temp.
60 Degrees C
Nameplate RPM
1,140
Motor Application
HVAC/R
Voltage Compatibility
208V AC, 230V AC
Duty
Open and Totally Enclosed Air Over
Motor Service Factor
1.35
Application
Commercial Condenser Fans
Ins. Class
B
Full Load Amps
3.6 A
Hz
60 Hz

Description

Motor,3/4HP,1140RPM,208-230V,60HZ,48Y, Motor Design 3-Phase, Phase Three, 3/4 HP, No. of Speeds 1, Voltage 208-230V AC, Motor Shaft Rotation CCW, 48 Frame, Motor Enclosure Design Open Dripproof, Band Motor Mounting Type, Shaft Dia. 1/2 in, Shaft Length 3 in, Motor Thermal Protection Auto, Max. Ambient Temp. 60 Degrees C, Nameplate RPM 1,140, HVAC/R, 60 Hz, Full Load Amps 3.6 A, Ins. Class B, Motor Service Factor 1.35, Overall Length 11 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.