Direct Drive Fan/Blower Motor, 3/4 hp
Mfr # 5463
Zoro # G0920261
product price: $292.99
/ea
Free Shipping & Returns
Key Features
Frame
48
HP
3/4 HP
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5463
Zoro #
G0920261
UPC #
786382005719
Country of Origin
Mexico
Dimensions
Shaft Dia.
1/2"
Shaft Length
5"
Length Less Shaft
5 13/16 in
Body Dia.
5.6"
Manufacturers Warranty Length
1 yr.
Overall Length
10.8"
Lead Length
36 in
Description
Motor,3/4HP,1075/4SPD,115V,60HZ, Motor Design Permanent Split Capacitor, Phase Single, 3/4 HP, No. of Speeds 4, Voltage 115V AC, Motor Shaft Rotation CCWLE, 48 Frame, Motor Enclosure Design Totally Enclosed Air-Over, Stud Motor Mounting Type, Motor Mounting Position All Angle, Shaft Dia. 1/2 in, Shaft Length 5 in, Motor Thermal Protection Auto, Max. Ambient Temp. 40 Degrees C, Nameplate RPM 1,075, HVAC/R, 60 Hz, Full Load Amps 10.6 A, Ins. Class B, Motor Service Factor 1, Motor Bearings Ball
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.