Farm Duty Motor, Capacitor-Start, 1 HP, 115/230V AC, 1,725 Nameplate RPM, 56C Frame

  • Mfr # FD1CM2PCR

  • Zoro # G0408105


product price:  $423.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
Voltage
115/230V AC
Frame
56C
Motor Service Factor
1.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD1CM2PCR
Zoro #
G0408105
UPC #
786382058494
Country of Origin
Mexico

Dimensions

Length Less Shaft
10 15/16 in
Overall Length
12 7/8 in
Shaft Dia.
5/8 in
Shaft Length
1 15/16 in

Details

Item
Farm Duty Motor
Motor Design
Capacitor-Start
Phase
Single
HP
1
Voltage
115/230V AC
Frame
56C
Motor Service Factor
1.15
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Nameplate RPM
1,725
Motor Application
Agricultural Fan Motor, Extra High Torque Farm Duty Motor
Motor Frame Material
Steel
Motor Mounting Type
Face
Motor Shaft Design
Keyed
Motor Sub Application
Agricultural Fan
Motor Shaft Rotation
Reversible
Hz
60 Hz
Ins. Class
F
Motor Bearings
Ball
Item - Farm Duty Motors
General Purpose Farm Duty Motor
Nominal Efficiency
71.4 %
Full Load Amps
14.0/7.0 A
Capacitor Required
Yes
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Duty Cycle
Continuous
Weight
37.8 lb

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 1 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 14.0/7.0 A, 56C Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Flange, Motor Frame Material Steel, Shaft Dia. 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.