Farm Duty Motor, Capacitor-Start/Run, 5 HP, 230V AC, 3,530 Nameplate RPM, 184TZ Frame

  • Mfr # FD5CM1K18Z

  • Zoro # G0408360


product price:  $1,085.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Phase
Single
HP
5
Voltage
230V AC
Frame
184TZ
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FD5CM1K18Z
Zoro #
G0408360
UPC #
786382025953
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 1/8 in
Length Less Shaft
15 3/16 in
Overall Length
18 7/16 in
Shaft Length
3 1/4 in

Details

Item
Farm Duty Motor
Motor Design
Capacitor-Start/Run
Phase
Single
HP
5
Voltage
230V AC
Frame
184TZ
Motor Service Factor
1
Motor Thermal Protection
None
Motor Enclosure Design
Open Dripproof
Nameplate RPM
3,530
Motor Application
Aeration Fan Motor, Crop Dryer Motor
Motor Frame Material
Steel/Aluminum
Motor Shaft Design
Keyed
Motor Sub Application
Aeration Fan; Crop Dryer
Standards
CSA Certified, UR
Full Load Amps
21.0 A
Ins. Class
F
Hz
60 Hz
Nominal Efficiency
82.8 %
Motor Bearings
Ball
Capacitor Required
Yes
Item - Farm Duty Motors
Aeration Fan Motor; Crop Dryer Motor
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 5 hp HP, Nameplate RPM 3,530 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 21.0 A, 184TZ Frame, Usable @ 208V Usable at 208V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Shaft Dia. 1 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.