1PH Farm Duty Motor
- Mfr # 18478751
- Zoro # G123353905
product price:Â
$
801.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
6.496 in
Bolt Circle Dia.
5 7/8 in
Shaft Length
2 1/4 in
Standards
cCSAus, NEMA MG-1, UR
Motor Application
Agriculture
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18478751
- Zoro #
- G123353905
- UPC #
- 7900060659350
- Country of Origin
- Mexico
- Item
- Farm Duty Motor
- Standards
- cCSAus, NEMA MG-1, UR
- Motor Application
- Agriculture
- Phase
- Single
- Frame
- 143-5TC
- No. of Speeds
- 1
- Duty Cycle
- Continuous
- Capacitor Required
- Capacitor Included
- Usable @ 208V
- Not Usable at 208V
- Nameplate RPM
- 1,745 RPM
- Motor Mounting Type
- C-Face, Rigid Base
- Nominal Efficiency
- 78.5 %
- Finish
- Painted
- Voltage
- 115/230V AC
- Full Load Amps
- 20/10 A
- Motor Design
- Capacitor-Start/Run
- HP
- 2 hp
- Motor Enclosure Design
- Totally Enclosed Fan Cooled
- Bearing Protection
- V-Ring
- Motor Sub Application
- General Purpose
- Max. Ambient Temp.
- 40 Degrees C
- Hz
- 60 Hz
- Weight
- 54.6 lb
Dimensions
- Body Dia.
- 6.496 in
- Bolt Circle Dia.
- 5 7/8 in
- Shaft Length
- 2 1/4 in
- Shaft Dia.
- 7/8 in
- Length Less Shaft
- 13 5/8 in
- Overall Length
- 15 7/8 in
- Wire Rope Length
- 15 7/8 in
- Length
- 15 7/8 in
Description
Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 2 hp HP, Nameplate RPM 1,745 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 20/10 A, 143-5TC Frame, Usable @ 208V Not Usable at 208V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type C-Face, Rigid Base, Motor Frame Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.