Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GeneralPurposeMotor, 2hp, 3450RPM, 56H

  • Mfr # T2CM1JH

  • Zoro # G1929430


product price: $476.99
/ea
Free Shipping & Returns

Key Features

HP
2 hp
Nameplate RPM
3,450 RPM
Voltage
115/208-230V AC
Frame
56H
Shaft Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2CM1JH
Zoro #
G1929430
UPC #
786382076269
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Manufacturers Warranty Length
1 yr
Overall Length
13 3/8 in
Length Less Shaft
11 1/2 in

Details

HP
2 hp
Nameplate RPM
3,450 RPM
Voltage
115/208-230V AC
Frame
56H
Motor Shaft Rotation
CW/CCW
RPM Range
3,001-3,600
Motor Sub Application
Belt Drive Fan/Blower
Motor Application
General Purpose
Motor Thermal Protection
Manual
Motor Shaft Design
Keyed
Motor Mounting Type
Rigid Base
Item
General Purpose Motor
Motor Bearings
Ball
Motor Mounting Position
Horizontal
Motor Enclosure Design
Totally Enclosed Fan Cooled
Hz
60 Hz
Phase
Single
Motor Design
Capacitor-Start
Motor Service Factor
1.15
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Full Load Amps
19.5/10.8-9.7 A
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Usable @ 200V
Not Usable at 200V
Bearing Protection
Double Shielded
Duty Cycle
Continuous
Weight
32 lb
Standards
CSA Certified, UL Recognized
Usable @ 208V
Usable at 208V
Motor Frame Material
Steel
Nominal Efficiency
8 %
Part Winding Start Capable
No
Removable Base
Permanently Lubricated

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 2 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 19.5/10.8-9.7 A, 56H Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Manual, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.