HazardousLocationMotor, 1/2hp, 3450RPM

  • Mfr # XS12CA1J

  • Zoro # G1931707


product price: $418.99
/ea
Free Shipping & Returns

Key Features

HP
1/2 hp
Nameplate RPM
3,450 RPM
Voltage
115/208-230V AC
Frame
56
Shaft Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XS12CA1J
Zoro #
G1931707
UPC #
786382071165
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Length Less Shaft
11 5/16 in
Manufacturers Warranty Length
1 yr
Overall Length
13 3/16 in

Details

HP
1/2 hp
Nameplate RPM
3,450 RPM
Voltage
115/208-230V AC
Frame
56
Motor Shaft Rotation
CW/CCW
RPM Range
3,001-3,600
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Service Factor
1
Motor Design
Capacitor-Start
Motor Mounting Type
Rigid Base
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Hz
60 Hz
Motor Application
Hazardous Location
Ins. Class
B
Phase
Single
Item
Hazardous Location Motor
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Motor Sub Application
General Purpose AC Motors
Motor Shaft Design
Keyed
No. of Speeds
1
Full Load Amps
8.8/4.1-4.4 A
Motor Thermal Protection
Auto
Motor Bearings
Sealed
Hazardous Location Division
Division I
Usable @ 208V
Usable at 208V
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Conduit Box Location
Exterior
Motor Frame Material
Steel
Nominal Efficiency
68.8 %
Hazardous Location Class
Class I, Class II
Standards
CSA Certified, UL Listed
Weight
29 lb
Temp. Code
T3C
NEMA Design
None
Hazardous Location Group
Group C, Group D, Group E, Group F, Group G

Description

Hazardous Location Motor, Single Phase, Motor Design Capacitor-Start, 1/2 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 8.8/4.1-4.4 A, 56 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class Class I, Class II, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.