Motor, 1/15HP, 1300/1500, 230V, 50, 60HZ

  • Mfr # 1779P

  • Zoro # G0913550


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
RPM Range
1,301-1,400
No. of Speeds
1
Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1779P
Zoro #
G0913550
UPC #
786382083991
Country of Origin
Mexico

Dimensions

Shaft Length
3 1/8 in
Length Less Shaft
3 13/16 in
Body Dia.
5 in
Overall Length
6 7/8 in

Details

Item
Condenser Fan Motor
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/16
RPM Range
1,301-1,400
No. of Speeds
1
Voltage
230V AC
Motor Shaft Rotation
CCW
Frame
42
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Motor Thermal Protection
Auto
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1,300
Motor Application
HVAC/R
Voltage Compatibility
230V AC
Full Load Amps
0.62 A
Application
Refrigeration Condenser Fans
Ins. Class
B
Hz
60/50 Hz
Duty
Open Air Over
Features
OEM Direct Replacements
Standards
CSA Certified, UL Listed
Motor Bearings
Ball
Includes
Capacitor

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/16 hp HP, Nameplate RPM 1,300 RPM, No. of Speeds 1, Voltage 230V AC, 0.62 A Full Load Amps, 42 Frame, 60/50 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Frame Material Steel, Shaft Length 3 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.