Motor, 1/2HP, 1075/3SPD, 230V, 60HZ, 48Y, OAO

  • Mfr # 1824

  • Zoro # G0914013


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
RPM Range
1,001-1,100
No. of Speeds
3
Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1824
Zoro #
G0914013
UPC #
786382001490
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Overall Length
24 in
Lead Length
20 in
Body Dia.
5 5/8 in

Details

Item
Condenser Fan Motor
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2
RPM Range
1,001-1,100
No. of Speeds
3
Voltage
230V AC
Motor Shaft Rotation
CCW
Frame
48
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Position
All Angle
Motor Thermal Protection
Auto
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1,075
Motor Application
HVAC/R
Voltage Compatibility
230V AC
Motor Bearings
Ball
Application
Condenser Fans
Ins. Class
B
Duty
Open Air Over
Standards
CSA Certified, UL Listed
Features
Connection and Capacitor Information Furnished on Nameplate, Green Ground Lead, Mounting Holes in Shell for Mounting Capacitor, When Supplied Capacitor and Mounting Hardware are Supplied Detached
Full Load Amps
4.5 A
Hz
60 Hz
Motor Service Factor
1

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 3, Voltage 230V AC, 4.5 A Full Load Amps, 48Y Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Hub, Motor Frame Material Steel, Motor Mounting Position All Angle, Lead Length 20 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.