Motor, 1/2HP, 1075RPM, 208-230V, 60HZ, TEAO
Mfr # 1878
Zoro # G0914232
product price:Â $149.99
/ea
Free Shipping & Returns
Key Features
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2
RPM Range
1,001-1,100
No. of Speeds
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1878
Zoro #
G0914232
UPC #
786382075514
Country of Origin
Mexico
Dimensions
Shaft Dia.
1/2 in
Shaft Length
50 in
Length Less Shaft
5 5/16 in
Body Dia.
5 5/8 in
Overall Length
10 5/16 in
Lead Length
30 in
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 208-230V AC, 3.1 A Full Load Amps, 48Y Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Belly Band, Stud, Motor Frame Material Steel, Motor Mounting Position All Angle, Shaft Length 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.