Zoro Homepage

Motor, 1/2HP, 1625/3SPD, 208-230V, 48Y

  • Mfr # NA1054

  • Zoro # G0914345


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2
RPM Range
1,601-1,700
No. of Speeds
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NA1054
Zoro #
G0914345
UPC #
786382114473
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
7 5/8 in
Body Dia.
5 5/8 in
Length Less Shaft
5 5/16 in
Overall Length
22 in

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 hp HP, Nameplate RPM 1,625 RPM, No. of Speeds 3, Voltage 208-230V AC, 4.3 A Full Load Amps, 48Y Frame, Output Watts 400 W, 60/50 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Hub, Stud, Motor Frame Material Steel, Shaft Length 7 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.