Zoro Homepage

Motor, 1/2HP, 1725RPM, 115/208-230V, TEFC

  • Mfr # EC04

  • Zoro # G0914549


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/208-230V AC
Shaft Dia.
5/8 in
HP
1/2
Nameplate RPM
1,800
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC04
Zoro #
G0914549
UPC #
786382053444
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
8 15/16 in
Shaft Length
1 7/8 in
Bolt Circle Dia.
5 7/8 in
Overall Length
10 7/8 in
Height
8 5/8 in

Details

Item
Motor
Voltage
115/208-230V AC
HP
1/2
Nameplate RPM
1,800
No. of Speeds
1
RPM Range
1,701-1,800
Motor Shaft Rotation
CW
Phase
Single
Motor Mounting Type
Face
Hz
60 Hz
Frame
56C
Motor Thermal Protection
None
Max. Ambient Temp.
40 Degrees C
Ins. Class
B
Motor Design
Capacitor-Start
Motor Application
Pump
Motor Service Factor
1.15
Full Load Amps
8.4/4.1-4.2
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Standards
CSA Certified, UL Listed
Motor Bearings
Ball
Weight
29 lb
Motor Shaft Design
Keyed
Nominal Efficiency
70.2 %
Conduit Box Position
F1
Max. SF Amps
8.8/4.3-4.4
Duty Cycle
Continuous
Bearing Protection
Double Seals

Description

Motor, Bearing Protection Double Seals, Bolt Circle Dia. 5 7/8 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 56C, Hz 60 Hz, Full Load Amps 8.4/4.1-4.2, Height 8 5/8 in, HP 1/2, Ins. Class B, Length Less Shaft 8 15/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 8.8/4.3-4.4, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Enclosure Design Totally Enclosed Fan-Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.