Zoro Homepage

Motor, 1/30HP, 1100/3SPD, 115-127V, 60HZ

  • Mfr # 4125

  • Zoro # G0915352


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/3
RPM Range
1,101-1,200
Nameplate RPM
1,100
Voltage
115-127V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4125
Zoro #
G0915352
UPC #
786382080655
Country of Origin
Mexico

Dimensions

Length Less Shaft
5 11/16 in
Overall Length
13 1/8 in
Shaft Length
8 in
Shaft Dia.
1/2 in
Body Dia.
5 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
HP
1/3
RPM Range
1,101-1,200
Nameplate RPM
1,100
Voltage
115-127V AC
Frame
42
Motor Mounting Type
Resilient Base
Phase
Single
Motor Enclosure Design
Open Air-Over
Hz
60 Hz
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
No. of Speeds
3
Motor Thermal Protection
Auto
Motor Shaft Rotation
CCW
Max. Amps
0.76 A
Motor Service Factor
0.53
Motor Bearings
Self Align (Opposite End Bearing); Self Align (Shaft End Bearing)
Full Load Amps
0.53 A
Weight
12.19 lb
Blower Stages
1
Duty Cycle
Continuous

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/30 hp HP, Nameplate RPM 1,100 RPM, No. of Speeds 3, Voltage 115-127V AC, 0.53 A Full Load Amps, 42 Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Air Over, Motor Mounting Type Cradle Base, Motor Frame Material Steel, Shaft Length 8 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.