Motor, 1/3HP, 1075RPM, 115V, 60HZ, 48Z

  • Mfr # 1388

  • Zoro # G0915851


product price:  $278.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/3
Nameplate RPM
1,075
Voltage
115V
Frame
48Z
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1388
Zoro #
G0915851
UPC #
786382108946
Country of Origin
Mexico

Dimensions

Shaft Length
3 5/16 in
Length Less Shaft
6 3/8 in
Shaft Dia.
1/2 in
Overall Length
9 5/8 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
HP
1/3
Nameplate RPM
1,075
Voltage
115V
Frame
48Z
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Resilient Base
Motor Application
Unit Heater Fan
Includes
Capacitor
Motor Thermal Protection
Auto
Ins. Class
D
Motor Service Factor
1
Duty
Continuous
Motor Sub Application
Unit Heater Fan
Hz
60 Hz
Phase
Single
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Full Load Amps
5.35 A
Motor Shaft Rotation
CCW
Capacitor Required
Yes
Item - Farm Duty Motors
Unit Heater Fan
Motor Shaft Design
Keyed
Duty Cycle
Continuous
Weight
16.41 lb

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 115V AC, 5.4 A Full Load Amps, 48Z Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Cradle Base, Shaft Length 3 9/32 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.