Motor, 1/3HP, 3450, 2850RPM, 60, 50HZ, 56C, ODP

  • Mfr # EC0332

  • Zoro # G0916201


product price:  $212.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/208-230V AC
Shaft Dia.
5/8 in
HP
1/3
Nameplate RPM
1,730
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC0332
Zoro #
G0916201
UPC #
786382053406
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Body Dia.
5.6 in
Overall Length
10 13/16 in
Bolt Circle Dia.
5 7/8 in
Height
8 1/16 in

Details

Item
Motor
Voltage
115/208-230V AC
HP
1/3
Nameplate RPM
1,730
No. of Speeds
1
RPM Range
1,701-1,800
Motor Shaft Rotation
CCW
Phase
Single
Motor Mounting Type
Face
Hz
60/50
Motor Application
Pump
Standards
CSA Certified, UL Listed
Motor Service Factor
1.75
Motor Enclosure Design
Open Dripproof
Ins. Class
B
Full Load Amps
6.2/2.9-3.1
Motor Thermal Protection
Auto
Frame
56C
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Motor Design
Capacitor-Start
Weight
24 lb
Voltage @ 50Hz
110/220V, 115/208-230V
Usable @ 208V
Yes
Full Load Amps @ 50Hz
6.2/2.9-3.1
Service Factor @ 50Hz
1.75
Motor Shaft Design
Keyed
Bearing Protection
Double Seals
Conduit Box Position
F1
Duty Cycle
Continuous
Max. SF Amps
8.0/4.2-4.0
RPM @ 50Hz
3,450
HP @ 50Hz
0.33

Description

Motor, Bearing Protection Double Seals, Body Dia. 5.6 in, Bolt Circle Dia. 5 7/8 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 56C, Hz 60/50, Full Load Amps 6.2/2.9-3.1, Full Load Amps @ 50Hz 6.2/2.9-3.1, Height 8 1/16 in, HP 1/3, HP @ 50Hz 0.33, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 8.0/4.2-4.0, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Enclosure Design Open Dripproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.