Shop U.S. MOTORS

Motor, 143T, Rigid Base

  • Mfr # 8D32P1C
  • Zoro # G1930359

product price: 
$
617.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2
Nameplate RPM
3,505
Voltage
460V AC
Frame
143T
Shaft Dia.
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8D32P1C
Zoro #
G1930359
UPC #
786382126957
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Shaft Length
2 in
Overall Length
13 11/16 in
Length Less Shaft
11 11/16 in
Manufacturers Warranty Length
5 yr
Frame Size
143T
Shaft Diameter
7/8 in
Wire Rope Length
13 11/16 in
Length
13 11/16 in

Details

HP
1 1/2
Nameplate RPM
3,505
Voltage
460V AC
Frame
143T
Motor Shaft Rotation
CW/CCW
RPM Range
3,001-3,600
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Motor Thermal Protection
None
Ins. Class
F
Motor Enclosure Design
Totally Enclosed Fan Cooled
Full Load Amps
1.9 A
Hz
60 Hz
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Mounting Type
Rigid Base
Phase
Three
Motor Sub Application
Mining, Petrochemical, Pulp/Paper Mill
Motor Service Factor
1.15
Motor Bearings
17BC02J3
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 220V AC to 230V AC, 460V AC, 220V AC, 460V AC, 230V AC, 460V AC, 796V AC, 230V AC, 460V AC, 440V AC to 460V AC, 460V AC, 796V AC, 460V AC
Motor Application
General Purpose
Motor Design
Three-Phase
Item
General Purpose Motor
NEMA Design
B
Weight
65 lb
Usable @ 208V
Not Usable at 208V
Motor Frame Material
Cast Iron
Includes
C&D Flange, Drip Cover Kit, Shaft Grounding Ring
Nominal Efficiency
84 %
Inverter Rated
Yes
Standards
CSA Certified, UL Recognized
Usable @ 200V
Not Usable at 200V
Removable Base
Regreasable
Duty Cycle
Continuous
Part Winding Start Capable
No
Inverter Rating
Inverter Rated
Bearing Lubrication Type
Regreasable
Ambient Temperature - Maximum
40 Degrees C
Insulation Class
F
NEMA Design Class
B
Sub Application
Mining
Mounting Position
Horizontal
Nameplate RPM @ 50 Hz
1,770 RPM
Full Load Current @ 60 Hz
1.9 A
Manufacturers Warranty
5 yr
Frequency
60 Hz
Motor Enclosure Type
Totally Enclosed Fan Cooled
Number of Speeds
1
Application
General Purpose
Efficiency Rating
NEMA Premium Efficiency
Shaft Design
Keyed
Product Type
General Purpose Motor
Frame Material
Cast Iron
Nameplate Service Factor @ 60 Hz
1.15
Nameplate Voltage @ 50 Hz
190/380V AC

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 1/2 HP, Nameplate RPM 3,505, Frame 143T, Voltage 460V AC, 60 Hz Hz, Three Phase, Full Load Amps 1.9 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, 17BC02J3 Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 84 Percent, 3,001-3,600, CSA Certified, UL Recognized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.