Motor, 143TC, Rigid Base

  • Mfr # HD32P1EC
  • Zoro # G1932188
product price: 
$
499.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2
Nameplate RPM
3,505
Voltage
230V AC, 460V AC
Frame
143TC
Shaft Dia.
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HD32P1EC
Zoro #
G1932188
UPC #
786382127299
Country of Origin
Mexico
HP
1 1/2
Nameplate RPM
3,505
Voltage
230V AC, 460V AC
Frame
143TC
Motor Shaft Rotation
CW/CCW
RPM Range
3,001-3,600
Motor Design
Three-Phase
Item
General Purpose Motor
Full Load Amps
3.9/1.9 A
Motor Application
General Purpose
Motor Shaft Design
Keyed
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Motor Service Factor
1.15
Motor Sub Application
Foundries, Mines, Pulp and Paper Plants
Motor Enclosure Design
Totally Enclosed Fan Cooled
Ins. Class
F
Motor Thermal Protection
None
Motor Mounting Position
Horizontal
Hz
50/60 Hz
Phase
Three
Motor Mounting Type
Rigid Base
Motor Bearings
Ball
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
Nominal Efficiency
84 %
Usable @ 200V
Usable at 200V
NEMA Design
B
Standards
CSA Certified, UL Recognized
Bearing Protection
Double Shielded
Weight
50 lb
Motor Frame Material
Cast Iron
Usable @ 208V
Usable at 208V
Removable Base
Regreasable
HP @ 50Hz
1 1/2 hp
Voltage @ 50Hz
200/400V AC
Includes
All Cast Iron Upgrade, C&D Flanges, Canopy Kits
Inverter Rated
Yes
Duty Cycle
Continuous
Service Factor @ 50Hz
1.15
RPM @ 50Hz
2,890
Part Winding Start Capable
No
Full Load Amps @ 50Hz
4.4/2.2 A
Inverter Rating
Inverter Rated
Bearing Lubrication Type
Regreasable
Nameplate Voltage @ 50 Hz
190/380V AC
Frequency
60 Hz
Motor Enclosure Type
Totally Enclosed Fan Cooled
Application
General Purpose
Full Load Current @ 50 Hz
4.4/2.2 A
Manufacturers Warranty
3 yr
Ambient Temperature - Maximum
40 Degrees C
Nameplate Service Factor @ 50 Hz
1.15
Nameplate Horsepower @ 50 Hz
1 1/2 hp
Efficiency Rating
NEMA Premium Efficiency
Mounting Position
Horizontal
Full Load Current @ 60 Hz
3.9/1.9 A
Number of Speeds
1
Insulation Class
F
Nameplate RPM @ 50 Hz
3,490 RPM
NEMA Design Class
B
Product Type
General Purpose Motor
Nameplate Service Factor @ 60 Hz
1.15
Frame Material
Cast Iron
Shaft Design
Keyed
Bearing Type
Ball
Nameplate Voltage @ 60 Hz
230/460V AC
Nameplate RPM @ 60 Hz
3,505 RPM
Nameplate Horsepower @ 60 Hz
1 1/2 hp

Dimensions

Shaft Dia.
7/8 in
Shaft Length
2 1/8 in
Length Less Shaft
11 7/8 in
Overall Length
14 in
Manufacturers Warranty Length
3 yr
Shaft Diameter
7/8 in
Frame Size
143TC
Wire Rope Length
14 in
Length
14 in

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 1/2 HP, Nameplate RPM 3,505, Frame 143TC, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 3.9/1.9 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 84 Percent, 3,001-3,600, CSA Certified, UL Recognized

Ratings & reviews