Shop U.S. MOTORS

Motor, 143TC, Rigid Base

  • Mfr # U1P2GC
  • Zoro # G1931129

product price: 
$
401.99
/ea
Free Shipping & Returns

Key Features

HP
1
Nameplate RPM
1,740
Voltage
575V AC
Frame
143TC
Shaft Dia.
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U1P2GC
Zoro #
G1931129
UPC #
786382087746
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Shaft Length
2 1/8 in
Overall Length
13 1/8 in
Manufacturers Warranty Length
3 yr
Length Less Shaft
11 in
Shaft Diameter
7/8 in
Frame Size
143TC
Wire Rope Length
13 1/8 in
Length
13 1/8 in

Details

HP
1
Nameplate RPM
1,740
Voltage
575V AC
Frame
143TC
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
Motor Application
General Purpose
Motor Mounting Position
Horizontal
Motor Service Factor
1.25
Hz
60 Hz
Phase
Three
Voltage Compatibility
575V AC
Ins. Class
F
Motor Design
Three-Phase
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Motor Bearings
Ball
Motor Sub Application
Fan/Blower, Pump
Motor Enclosure Design
Totally Enclosed Fan Cooled
Item
General Purpose Motor
Motor Thermal Protection
None
Motor Mounting Type
Rigid Base
Full Load Amps
1.1 A
Motor Shaft Design
Keyed
Standards
CSA Certified, UL Recognized
Nominal Efficiency
85.5 %
Bearing Protection
Double Shielded
NEMA Design
B
Part Winding Start Capable
Yes
Motor Frame Material
Steel
Weight
30 lb
Usable @ 208V
Not Usable at 208V
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Inverter Rated
Yes
Removable Base
Permanently Lubricated
Inverter Rating
Inverter Rated
Application
General Purpose
Insulation Class
F
Frequency
60 Hz
Bearing Lubrication Type
Permanently Lubricated
Frame Material
Steel
Nameplate Voltage @ 50 Hz
190/380V AC
Full Load Current @ 60 Hz
1.1 A
Number of Speeds
1
Bearing Type
Ball
Product Type
General Purpose Motor
Sub Application
Fan/Blower, Air Compressor
Shaft Design
Keyed
Nameplate RPM @ 50 Hz
3,450 RPM
Ambient Temperature - Maximum
40 Degrees C
Manufacturers Warranty
3 yr
NEMA Design Class
B
Efficiency Rating
NEMA Premium Efficiency
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Service Factor @ 60 Hz
1.25
Mounting Position
Horizontal

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 HP, Nameplate RPM 1,740, Frame 143TC, Voltage 575V AC, 60 Hz Hz, Three Phase, Full Load Amps 1.1 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 85.5 Percent, 1,701-1,800, CSA Certified, UL Recognized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.