Motor, 145TC, Rigid Base

  • Mfr # HD32P2E
  • Zoro # G1941708
product price: 
$
379.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2
Nameplate RPM
1,755
Voltage
230V AC, 460V AC
Frame
145TC
Shaft Dia.
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HD32P2E
Zoro #
G1941708
UPC #
786382127114
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Shaft Length
2 3/8 in
Length Less Shaft
11 1/8 in
Manufacturers Warranty Length
3 yr
Overall Length
13 1/2 in
Frame Size
145TC
Shaft Diameter
7/8 in
Wire Rope Length
13 1/2 in
Length
13 1/2 in

Details

HP
1 1/2
Nameplate RPM
1,755
Voltage
230V AC, 460V AC
Frame
145TC
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
Motor Mounting Type
Rigid Base
Motor Shaft Design
Keyed
Motor Application
General Purpose
Motor Service Factor
1.15
Motor Bearings
Ball
Hz
50/60 Hz
No. of Speeds
1
Motor Design
Three-Phase
Motor Sub Application
Foundries, Mines, Pulp and Paper Plants
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
Ins. Class
F
Item
General Purpose Motor
Motor Thermal Protection
None
Max. Ambient Temp.
40 Degrees C
Full Load Amps
4.1/2.1 A
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Position
Horizontal
Phase
Three
Nominal Efficiency
86.5 %
Bearing Protection
Double Shielded
NEMA Design
B
Usable @ 200V
Usable at 200V
Motor Frame Material
Cast Iron
Weight
70 lb
Usable @ 208V
Usable at 208V
Standards
CSA Certified, UL Recognized
Removable Base
Regreasable
Voltage @ 50Hz
200/400V AC
Full Load Amps @ 50Hz
4.6/2.3 A
Duty Cycle
Continuous
Service Factor @ 50Hz
1
RPM @ 50Hz
1,445
Includes
All Cast Iron Upgrade, C&D Flanges, Canopy Kits
Inverter Rated
Yes
HP @ 50Hz
1 1/2 hp
Part Winding Start Capable
No
Inverter Rating
Inverter Rated
Nameplate Service Factor @ 60 Hz
1.15
Nameplate Service Factor @ 50 Hz
1
Mounting Position
Horizontal
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Frame Material
Cast Iron
Bearing Type
Ball
Nameplate RPM @ 50 Hz
725/730 RPM
Product Type
General Purpose Motor
Full Load Current @ 60 Hz
4.1/2.1 A
Application
General Purpose
Shaft Design
Keyed
Ambient Temperature - Maximum
40 Degrees C
Insulation Class
F
Efficiency Rating
NEMA Premium Efficiency
Motor Enclosure Type
Totally Enclosed Fan Cooled
Bearing Lubrication Type
Regreasable
Number of Speeds
1
Nameplate Horsepower @ 50 Hz
1 1/2 hp
Frequency
60 Hz
NEMA Design Class
B
Manufacturers Warranty
3 yr
Full Load Current @ 50 Hz
4.6/2.3 A

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 1/2 HP, Nameplate RPM 1,755, Frame 145TC, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 4.1/2.1 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, 1,701-1,800, CSA Certified, UL Recognized

Ratings & reviews